12 ft. Duct Cover Extension in Stainless Steel, ZOM
Core Collection 12 ft. Duct Cover Extension in Stainless Steel, ZOM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Ombra model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- See Zephyr range hood specification sheet to ensure compatibility
Documents
Specifications
- Brand Model Compatibility:
- ZOM-E30AS, ZOM-E30BS, ZOM-E36AS, ZOM-E36BS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-7/8 in
- Height:
- 46-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UPC:
- 646328006999
- Width:
- 8-3/4 in