This product requires certification to purchase.

2-3/4 x 8 x 6 x 7 in. Damper with Collar

Zephyr

Core Collection 2-3/4 x 8 x 6 x 7 in. Damper with Collar

  • Fast #
  • Part #ZAK00067
  • Item #8584559
  • Manufacturer Part #AK00067
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection 2-3/4 x 8 x 6 x 7 in. Damper with Collar

  • Fast #
  • Part #ZAK00067
  • Item #8584559
  • Manufacturer Part #AK00067
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 7 in Duct Compatible
  • Low-Profile Design
  • Spring loaded damper
  • For use with Zephyr Hurricane and Typhoon Range Hoods
  • Foam ends on damper help reduce noise
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
AK2100CB, AK2100CS, AK2100CW, AK2136CB, AK2136CS, AK2136CW, AK2142CS, AK2148CS, AK2500CB, AK2500CS, AK2500CW, AK2536CB, AK2536CS, AK2536CW, AK7100BS290-BF, AK7100BS-BF, AK7136BS290-BF, AK7136BS-BF, AK9128BS, AK9134BS
CARB OTC LEED Compliant:
No
Collection:
Core Collection
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Diameter:
7 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
8 in
Indoor Outdoor:
Indoor
Material:
Steel
Product Type:
Ducting
UL Listed:
No
UPC:
646328006289
Vent Duct Shape:
Round
Width:
2-3/4 in