21 in. 400 cfm Under Cabinet Range Hood in Stainless Steel
Core Collection 21 in. 400 cfm Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 Speed Levels
- LumiLight LED Lighting
- Mechanical Slide Controls
- Optional Ductless Recirculating Kit
- Optional Adjustable Depth Liner
- Dishwasher Safe Aluminum Mesh Filter
- Dual-Level Lighting
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- AK0840AS, AK0846AS, ZRC-8400A, Z0F-C084
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 11 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 9-687/1000 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Installation Type:
- Insertion
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Sones:
- 5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 14 lb
- Width:
- 20-281/500 in