30 in. 400 cfm Under Cabinet Round Ducted Hood in Black
Core Collection 30 in. 400 cfm Under Cabinet Round Ducted Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Electronic Touch Controls
- Low-Profile Body
- LumiLight LED Lighting
- Multiple Color Options
- Optional Ductless Recirculating Kit
- Vertical or Horizontal Ducting
- Extra-Wide Mesh Filters
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-0012, 0AK11-20001
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 20 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 21.5 lb
- Width:
- 29-7/8 in