30 in. Hood Liner for Tornado Mini AK8400AS Hood Insert in Stainless Steel
Core Collection 30 in. Hood Liner for Tornado Mini AK8400AS Hood Insert in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Tornado Mini Model Range Hoods
- 2 in height
- Pre-drilled mounting holes to help ease installation
- Protects the base of custom hoods
- Made from high quality stainless steel
- Adjustable Depth
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK8400AS, AK8400BS, AK8400BS290
- CARB OTC LEED Compliant:
- No
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/2
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 2-1/16
- Material:
- Stainless Steel
- Product Type:
- Liner
- UL Listed:
- No
- UPC:
- 646328003691
- Width:
- 30