36 in. Depth Liner for Tornado II Power Pack Hood Insert in Stainless Steel
Core Collection 36 in. Depth Liner for Tornado II Power Pack Hood Insert in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Tornado II Model Range Hoods
- 2 in height
- Pre-drilled mounting holes to help ease installation
- Protects the base of custom hoods
- Made from high quality stainless steel
- Adjustable Depth
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK8200AS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 2-1/16 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Product Type:
- Liner
- UL Listed:
- No
- UPC:
- 646328821165
- Width:
- 36 in