This product requires certification to purchase.

36 in. Downdraft Range Hood in Stainless Steel

Zephyr

Core Collection 36 in. Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #ZDD1E36AS
  • Item #3646106
  • Manufacturer Part #DD1-E36AS
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection 36 in. Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #ZDD1E36AS
  • Item #3646106
  • Manufacturer Part #DD1-E36AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Value Driven
  • Variable Speed Control Knob
  • Decorative Mesh Filters
  • Auto On/Off Feature
  • Automatic Heat Sensor
  • Powerful 500 CFM Blower
  • Optional Remote Up/Down Control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4
Application:
Residential
Brand Model Compatibility:
DDA-0001, MUA006A
CEC Compliant:
For Sale in CA
CFM:
500 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
2 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
Multi
Filter Type:
Mesh
Height:
9-1/2 in
Hood Vent Type:
Downdraft
Indoor Outdoor:
Indoor
Installation Type:
Countertop
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
6
UL Listed:
Yes
UPC:
646328683633
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
480 W
Weight:
79.37 lb
Width:
36 in