36 in. Duct Cover in Stainless Steel
Core Collection 36 in. Duct Cover in Stainless Steel
Package Quantity Info:
Each: 1Product Details
Product Details
- For use with Zephyr Cypress Model Range Hoods
- 36 in wide
- 12 in tall
- Encloses space between top of range hood and ceiling
- Made from high quality stainless steel
- Easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK7836BS, AK7836CS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328005008
- Width:
- 36 in