9 in. Duct Cover Extension for ZSA-E30CB Range Hood in Stainless Steel
Core Collection 9 in. Duct Cover Extension for ZSA-E30CB Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Savona model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZSA-E30CS, ZSA-E30DS, ZSA-M90CS, ZSA-M90DS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/2
- Energy Star Compliant:
- No
- Height:
- 45-1/2
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328001260
- Volts:
- 120/240V