This product requires certification to purchase.

9 in. Recirculating Kit

Zephyr

Core Collection 9 in. Recirculating Kit

  • Fast #
  • Part #ZZRC03VE
  • Item #9563423
  • Manufacturer Part #ZRC-03VE
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection 9 in. Recirculating Kit

  • Fast #
  • Part #ZZRC03VE
  • Item #9563423
  • Manufacturer Part #ZRC-03VE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For use with Zephyr Venezia model range hoods
  • Includes Charcoal Filters
  • Easy to install
  • Instructions Included
  • Replaces ducted ventilation
  • All hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
ZVE-E30DS, ZVE-E36DS, ZVE-E42DS
CARB OTC LEED Compliant:
No
Collection:
Core Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10 in
Energy Star Compliant:
No
Filter Type:
Charcoal
GSA Approved:
No
Height:
1 in
Material:
Steel
Number of Lights:
0
Product Type:
Recirculating Kit
UL Listed:
No
UPC:
646328010026
Width:
10 in