9 x 7-1/2 x 80 in. Stainless Steel Duct Cover in Black Stainless
Core Collection 9 x 7-1/2 x 80 in. Stainless Steel Duct Cover in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- For use with Zephyr Savona model range hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights up to 12 ft ceilings
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZSA-E30DBS, ZSA-M90DBS
- CARB OTC LEED Compliant:
- No
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/2 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 45-1/2 in
- Material:
- Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 9 in