Anzio 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Core Collection Anzio 30 in. LED Wall Hood in Stainless Steel, 600 CFM with ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- ICON Touch® Controls
- Low-Profile Body
- LumiLight LED Lighting
- Dual-Level Lighting
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-01AN, Z1C-00AN, Z0F-B002, MUA006A, Z0F-C091, AK1710, RC-0002
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22-1/16
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 27
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Sones:
- 6
- Type:
- ZZANE30DS
- UL Listed:
- Yes
- UPC:
- 646328010682
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480
- Weight:
- 36.2
- Width:
- 29-15/16