This product requires certification to purchase.

Anzio 90 cm LED Wall Hood in Black Stainless Steel, 600 CFM with ACT

Zephyr

Core Collection Anzio 90 cm LED Wall Hood in Black Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZANM90DBS
  • Item #9889204
  • Manufacturer Part #ZAN-M90DBS
4.7 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Anzio 90 cm LED Wall Hood in Black Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZANM90DBS
  • Item #9889204
  • Manufacturer Part #ZAN-M90DBS
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • ICON Touch® Controls
  • Low-Profile Body
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4
Application:
Residential
Brand Model Compatibility:
ZRC-01AN, Z1C-00ANBS, Z0F-B002, MUA006A, Z0F-C091, RC-0002
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Core Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
22-1/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
5
Filter Type:
Mesh
Height:
27 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Sones:
6
UL Listed:
Yes
UPC:
646328010699
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
480 W
Weight:
38.1 lb
Width:
35-7/16 in