Breeze I 24 in. Under Cabinet LED Hood in Stainless Steel
Core Collection Breeze I 24 in. Under Cabinet LED Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- LumiLight LED Lighting
- Value Driven
- Low-Profile Body
- Extra-Wide Mesh Filters
- Vertical or Horizontal Ducting
- Multiple Color Options
- Optional Ductless Recirculating Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- 0AK11-21001, 0AK11-20001
- CFM:
- 250
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 20-1/8
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 5-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 3.5
- Type:
- ZAK1124BS
- UL Listed:
- Yes
- UPC:
- 646328008504
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 240
- Weight:
- 17.300
- Width:
- 23-9/10