This product requires certification to purchase.

Breeze I 36 in. Under Cabinet LED Hood in Stainless Steel

Zephyr

Core Collection Breeze I 36 in. Under Cabinet LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK1136BS
  • Item #9039773
  • Manufacturer Part #AK1136BS
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Breeze I 36 in. Under Cabinet LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK1136BS
  • Item #9039773
  • Manufacturer Part #AK1136BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • LumiLight LED Lighting
  • Value Driven
  • Low-Profile Body
  • Extra-Wide Mesh Filters
  • Vertical or Horizontal Ducting
  • Multiple Color Options
  • Optional Ductless Recirculating Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
Brand Model Compatibility:
0AK11-21001, 0AK11-20001, AK1716
CFM:
250
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
20-1/8
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
5-1/2
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
3.5
Type:
ZAK1136BS
UL Listed:
Yes
UPC:
646328008573
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
240
Weight:
22.500
Width:
35-9/10