Breeze II 30 in. Under Cabinet Hood in Black Stainless Steel, LED

You last purchased this on
 
Zephyr

Core Collection Breeze II 30 in. Under Cabinet Hood in Black Stainless Steel, LED

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Core Collection Breeze II 30 in. Under Cabinet Hood in Black Stainless Steel, LED

  • Fast #
  • Part #ZAK1200CBS
  • Item #9545898
  • Manufacturer Part #AK1200CBS
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Electronic Touch Controls
  • Low-Profile Body
  • LumiLight LED Lighting
  • Multiple Color Options
  • Optional Ductless Recirculating Kit
  • Vertical or Horizontal Ducting
  • Extra-Wide Mesh Filters
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
Brand Model Compatibility:
ZRC-0012, 0AK11-20001
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Collection:
Core Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
20 in
Duct Size:
7 in;3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Steel
Max CFM:
400 cfm
Number of Lights:
2
Sones:
5
Type:
ZAK1200CBS
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
240 W
Weight:
21.5 lb
Width:
29-7/8 in