This product requires certification to purchase.

36 in. Convertible Range Hood in Stainless Steel

This product has been replaced by

Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel
Zephyr Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel
Manufacturer Part #AK1236CS
Zephyr

Core Collection Breeze II Series 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK1236BS
  • Item #7253172
  • Manufacturer Part #AK1236BS
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel
Zephyr Breeze II 36 in. Under Cabinet LED Hood in Stainless Steel
Manufacturer Part #AK1236CS
Zephyr

Core Collection Breeze II Series 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK1236BS
  • Item #7253172
  • Manufacturer Part #AK1236BS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.35
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Collection:
Core Collection Breeze II Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
20-3/32 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Aluminum Mesh
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Light Bulb Type:
LED
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
4.5
UL Listed:
No
UPC:
646328005886
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
35-15/16 in