Charcoal Filter Replacement for Siena ZSI-E36BS and ZSI-E30BS Hoods
Core Collection Charcoal Filter Replacement for Siena ZSI-E36BS and ZSI-E30BS Hoods
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1 Charcoal Filter
- Easy to install
- For Use with Zephyr Model Range Hoods
- Helps keep your hood operating at peak performance
- Recommended to replace every 3 months
- Instructions Included
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK9128AS, AK9128AS-BF, AK9128BS, AK9134AS, AK9134AS-BF, AK9134BS, ZAN-E24CS, ZAN-E30CBS, ZAN-E30CS, ZAN-M90CBS, ZAN-M90CS, ZAZ-E42CS, ZAZ-M90CS, ZOM-E30BBS, ZOM-E30BS, ZOM-E36BBS, ZOM-E36BS, BVE-E30BS, BVE-E36BG, ZSI-E30BS, ZSI-E36BS, ZNA-E42CS, ZNA-M90CS, ZSI-E30AS, ZSI-E30BS, ZSI-E36AS, ZSI-E36BS, ZVE-E30CS, ZVE-E36CS, ZVE-E42CS
- CARB OTC LEED Compliant:
- No
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Charcoal Filter
- UL Listed:
- No
- Weight:
- 2 lb