Cyclone 30 in. Under Cabinet Hood in Black Stainless Steel, 600 CFM
Core Collection Cyclone 30 in. Under Cabinet Hood in Black Stainless Steel, 600 CFM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Mechanical Slide Controls
- 3 Speed Levels
- LumiLight LED Lighting
- Dual-Level Lighting
- 2 Removable Safety Grilles
- Filter-Less Self-Cleaning System
- Multiple Color Options
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- MUA006A, AK00066
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Mechanical Slide
- Depth:
- 22-1/4
- Duct Size:
- 6 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 6-3/8
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5
- Type:
- ZAK6500CBS
- UL Listed:
- Yes
- UPC:
- 646328009440
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240
- Width:
- 29-3/4