Duct Cover Extension for Modena Series ZMO-E30AS Wall Range Hood
Core Collection Duct Cover Extension for Modena Series ZMO-E30AS Wall Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Zephyr Modena Wall model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft. ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZMO-E30AS, ZMO-E30BS, ZMO-M90AS, ZMO-M90BS
- CARB OTC LEED Compliant:
- No
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12-3/8
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 41-1/2
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328002069
- Width:
- 13-3/8