Duct Cover Extension for ZMI-M90BS and ZMI-M90BG Wall Hoods
Core Collection Duct Cover Extension for ZMI-M90BS and ZMI-M90BG Wall Hoods
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Milano Wall model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZMI-M90BG, ZMI-M90BS, ZMI-M90CG, ZMI-M90CS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-5/8 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 42 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328002090