30 in. Under Cabinet Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #AK7742BS
Core Collection Europa Pyramid Series 30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- CFM:
- 400
- Collection:
- Core Collection Europa Pyramid Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 21
- Duct Size:
- 3-1/4 in x 10 in;7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 7-3/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Sones:
- 5
- UL Listed:
- Yes
- UPC:
- 646328080036
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 29-15/16