This product requires certification to purchase.

Hurricane 30 in. Under Cabinet Hood in Stainless Steel, 695 CFM

Zephyr

Core Collection Hurricane 30 in. Under Cabinet Hood in Stainless Steel, 695 CFM

  • Fast #
  • Part #ZAK2500CS
  • Item #9345492
  • Manufacturer Part #AK2500CS
3.3 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Hurricane 30 in. Under Cabinet Hood in Stainless Steel, 695 CFM

  • Fast #
  • Part #ZAK2500CS
  • Item #9345492
  • Manufacturer Part #AK2500CS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • Electronic Touch Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • 2 Removable Safety Grilles
  • Filter-Less Self-Cleaning System
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
Brand Model Compatibility:
MUA008A, AK00067, AK1710
CEC Compliant:
For Sale in CA
CFM:
695 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
20-1/8 in
Duct Size:
7 in;3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
7 in
Hood Vent Type:
Under Cabinet
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Product Type:
Range Hood
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
5.5
UL Listed:
Yes
UPC:
646328009372
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
240 W
Width:
29-3/4 in