Hurricane 36 in. Under Cabinet Hood in White, 695 CFM
Core Collection Hurricane 36 in. Under Cabinet Hood in White, 695 CFM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- Electronic Touch Controls
- 3 Speed Levels
- LumiLight LED Lighting
- Dual-Level Lighting
- 2 Removable Safety Grilles
- Filter-Less Self-Cleaning System
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- MUA008A, AK00067
- CEC Compliant:
- For Sale in CA
- CFM:
- 695 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 20-1/8 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 7 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5.5
- UL Listed:
- Yes
- UPC:
- 646328009426
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 35-7/8 in