Luce 42 in. LED Island Hood in Stainless Steel, 600 CFM with ACT
Core Collection Luce 42 in. LED Island Hood in Stainless Steel, 600 CFM with ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Dual-Level Lighting
- ICON Touch® Controls
- Aluminum Mesh Filters
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00LC, Z1C-00LC, MUA006A, Z0F-C092, RC-0002
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 25-9/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 28 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Sones:
- 6
- Type:
- ZZLCE42CS
- UL Listed:
- Yes
- UPC:
- 646328010736
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 84.2 lb
- Width:
- 41-7/8 in