Milano Connect 90 cm LED Island Hood in Stainless Steel, ACT
Core Collection Milano Connect 90 cm LED Island Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- LumiLight LED Lighting
- Airflow Control Technology™ (ACT™)
- Compatible with Zephyr Connect App
- Clean Air Feature
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
- Optional Wireless Remote Control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- 14000005, ZRC-00ML, Z1C-03ML, MUA008A, Z0F-C002
- CEC Compliant:
- For Sale in CA
- CFM:
- 700 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 25-14/25 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Mesh
- Height:
- 28-1/2 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 6
- Type:
- ZZMLM90CS
- UL Listed:
- Yes
- UPC:
- 646328008443
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 94.000 lb
- Width:
- 35-1/5 in