This product requires certification to purchase.

Milano Connect 90 cm LED Wall Hood in Stainless Steel & Glass, ACT

Zephyr

Core Collection Milano Connect 90 cm LED Wall Hood in Stainless Steel & Glass, ACT

  • Fast #
  • Part #ZZMIM90CG
  • Item #9277112
  • Manufacturer Part #ZMI-M90CG
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Milano Connect 90 cm LED Wall Hood in Stainless Steel & Glass, ACT

  • Fast #
  • Part #ZZMIM90CG
  • Item #9277112
  • Manufacturer Part #ZMI-M90CG
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LumiLight LED Lighting
  • Airflow Control Technology™ (ACT™)
  • Compatible with Zephyr Connect App
  • Clean Air Feature
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
  • Optional Wireless Remote Control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
Application:
Residential
Brand Model Compatibility:
14000005, ZRC-00MI, Z1C-01MI, MUA008A, Z0F-C002
CEC Compliant:
For Sale in CA
CFM:
700 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
20-1/2 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Mesh
Height:
26-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
6
UL Listed:
Yes
UPC:
646328008399
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
600 W
Weight:
60.000 lb
Width:
35-3/10 in