This product requires certification to purchase.

Modena 90 cm LED Island Hood in Stainless Steel & Glass, ACT

Zephyr

Core Collection Modena 90 cm LED Island Hood in Stainless Steel & Glass, ACT

  • Fast #
  • Part #ZZMDM90BS
  • Item #9039813
  • Manufacturer Part #ZMD-M90BS
4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Modena 90 cm LED Island Hood in Stainless Steel & Glass, ACT

  • Fast #
  • Part #ZZMDM90BS
  • Item #9039813
  • Manufacturer Part #ZMD-M90BS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • LumiLight LED Lighting
  • Airflow Control Technology™ (ACT™)
  • ICON Touch® Controls
  • Low-Profile Body
  • Quick-Lock Installation System
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
Application:
Residential
Brand Model Compatibility:
ZRC-00MD, Z1C-00MD, MUA006A, Z0F-C002
CFM:
600
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
ICON Touch™
Depth:
27-1/2
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
5
Filter Type:
Mesh
Height:
28
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Product Type:
Range Hood
Sones:
6
Type:
ZZMDM90BS
UL Listed:
Yes
UPC:
646328008214
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
480
Width:
35-1/2