Modena 90 cm LED Wall Hood in Stainless Steel, ACT
Core Collection Modena 90 cm LED Wall Hood in Stainless Steel, ACT
Product Details
Product Details
- LumiLight LED Lighting
- Airflow Control Technology™ (ACT™)
- ICON Touch® Controls
- Dishwasher Safe Aluminum Mesh Filters
- Low Profile Body
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00MO, Z1C-00MO, MUA006A, Z0F-C002
- CFM:
- 600
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22-1/8
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 27
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 6
- Type:
- ZZMOM90BS
- UL Listed:
- Yes
- UPC:
- 646328008207
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480
- Weight:
- 73.500
- Width:
- 35-1/2