This product requires certification to purchase.

Monsoon Mini II 36 in. LED Hood in Stainless Steel, ACT

Zephyr

Core Collection Monsoon Mini II 36 in. LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9534AS
  • Item #9563400
  • Manufacturer Part #AK9534AS
3.4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Monsoon Mini II 36 in. LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9534AS
  • Item #9563400
  • Manufacturer Part #AK9534AS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Electronic Push Button Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Hybrid Baffle Filters
  • Vertical or Horizontal Ducting
  • Optional Ductless Recirculating Kit
  • Requires Certification
Dimensions & Measurements
CFM
600 ft3/min
Depth
18-1/16 in
Duct Size
7 in;3-1/4 in x 10 in
Height
6-1/8 in
Weight
33.5 lb
Width
34-3/8 in
Characteristics & Features
Brand Model Compatibility
ZRC-9100A, Z0F-C091, AK00067, MUA006A
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Filter Type
Hybrid Baffle
Hood Vent Type
Insert
Indoor Outdoor
Indoor
Installation Type
Insertion
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
2
Fan Speeds
3
Sones
6
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZAK9534AS
UL Listed
Yes
UPC
646328009914