Ombra 30 in. Wall Hood in Black Stainless Steel, 600 CFM
Core Collection Ombra 30 in. Wall Hood in Black Stainless Steel, 600 CFM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Dual-Level Lighting
- Dishwasher Safe Aluminum Mesh Filters
- Electronic Touch Controls
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-01OM, Z1C-01OMBS, Z0F-B002, MUA006A, Z0F-C091
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 19-3/4
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 30
- Hood Vent Type:
- Wall Mount
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 6
- Type:
- ZZOME30BBS
- UL Listed:
- Yes
- UPC:
- 646328009587
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 480
- Width:
- 29-7/8