Ombra 36 in. Wall Hood in Stainless Steel, 600 CFM
Core Collection Ombra 36 in. Wall Hood in Stainless Steel, 600 CFM
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Dual-Level Lighting
- Dishwasher Safe Aluminum Mesh Filters
- Electronic Touch Controls
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-01OM, Z1C-01OMS, Z0F-B002, MUA006A, Z0F-C091, AK1716
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 19-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 646328009617
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 28 lb
- Width:
- 35-7/8 in