This product requires certification to purchase.

Pisa 24 in. Under Cabinet Hood in Stainless Steel, 290 CFM

Zephyr

Core Collection Pisa 24 in. Under Cabinet Hood in Stainless Steel, 290 CFM

  • Fast #
  • Part #ZZPIE24BG290
  • Item #9345474
  • Manufacturer Part #ZPI-E24BG290
3.3 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Pisa 24 in. Under Cabinet Hood in Stainless Steel, 290 CFM

  • Fast #
  • Part #ZZPIE24BG290
  • Item #9345474
  • Manufacturer Part #ZPI-E24BG290
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Mechanical Slide Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Aluminum Mesh Filters
  • Recirculating Option
  • Low Profile Body
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
Brand Model Compatibility:
ZRC-00PI, Z0F-C0PI
CEC Compliant:
For Sale in CA
CFM:
290
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
11-1/8
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
11-1/4
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
3.2
Type:
ZZPIE24BG290
UL Listed:
Yes
UPC:
646328009648
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
240
Weight:
27
Width:
23-7/8