This product requires certification to purchase.

Pisa 36 in. Under Cabinet in Stainless Steel, 290 CFM

Zephyr

Core Collection Pisa 36 in. Under Cabinet in Stainless Steel, 290 CFM

  • Fast #
  • Part #ZZPIE36BG290
  • Item #9345498
  • Manufacturer Part #ZPI-E36BG290
3.9 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Pisa 36 in. Under Cabinet in Stainless Steel, 290 CFM

  • Fast #
  • Part #ZZPIE36BG290
  • Item #9345498
  • Manufacturer Part #ZPI-E36BG290
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Mechanical Slide Controls
  • 3 Speed Levels
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Aluminum Mesh Filters
  • Recirculating Option
  • Low Profile Body
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
Brand Model Compatibility:
ZRC-00PI, Z0F-C0PI, AK1716
CEC Compliant:
For Sale in CA
CFM:
290 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Slide
Depth:
11-1/8 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
11-1/4 in
Hood Vent Type:
Under Cabinet
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
2
Product Type:
Range Hood
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
3.2
UL Listed:
Yes
UPC:
646328009716
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
240 W
Width:
35-7/8 in