Pyramid 30 in. LED Hood in Stainless Steel, PAS, 290 CFM
Core Collection Pyramid 30 in. LED Hood in Stainless Steel, PAS, 290 CFM
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 Speed Mechanical Slide Controls
- Vertical or Horizontal Ducting
- LumiLight LED Lighting
- Perimeter Aspiration System
- Optional Ductless Recirculating Kit
- Dishwasher Safe Aluminum Mesh Filters
- Dual-Level Lighting
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00PY, Z0F-C009, AK1710
- CEC Compliant:
- For Sale in CA
- CFM:
- 290 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 21 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 7-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 685 cfm
- Number of Lights:
- 2
- Sones:
- 3.2
- Type:
- ZZPYE30BS290
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 31.2 lb
- Width:
- 29-15/16 in