This product requires certification to purchase.

Pyramid 30 in. LED Hood in Stainless Steel, PAS

Zephyr

Core Collection Pyramid 30 in. LED Hood in Stainless Steel, PAS

  • Fast #
  • Part #ZZPYE30BS
  • Item #9563451
  • Manufacturer Part #ZPY-E30BS
4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Pyramid 30 in. LED Hood in Stainless Steel, PAS

  • Fast #
  • Part #ZZPYE30BS
  • Item #9563451
  • Manufacturer Part #ZPY-E30BS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • LumiLight LED Lighting
  • 3 Speed Mechanical Slide Controls
  • Vertical or Horizontal Ducting
  • Dual-Level Lighting
  • Dishwasher Safe Aluminum Mesh Filters
  • Perimeter Aspiration System
  • Optional Ductless Recirculating Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
Brand Model Compatibility:
ZRC-00PY, Z0F-C009, AK1710
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
21 in
Duct Size:
7 in;3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
7-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
5
UL Listed:
Yes
UPC:
646328009945
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
240 W
Weight:
31.2 lb
Width:
29-15/16 in