This product requires certification to purchase.

Ravenna 42 in. LED Island Hood in Black Stainless Steel & Gray Glass

Zephyr

Core Collection Ravenna 42 in. LED Island Hood in Black Stainless Steel & Gray Glass

  • Fast #
  • Part #ZZREE42BBSGG
  • Item #9844876
  • Manufacturer Part #ZRE-E42BBSGG
4.3 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Ravenna 42 in. LED Island Hood in Black Stainless Steel & Gray Glass

  • Fast #
  • Part #ZZREE42BBSGG
  • Item #9844876
  • Manufacturer Part #ZRE-E42BBSGG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Airflow Control Technology™ (ACT™)
  • ICON Touch® Controls
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • Curved Glass Canopy
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
600 ft3/min
Depth
25-9/16 in
Duct Size
6 in
Height
28-1/2 in
Weight
98 lb
Width
41-7/8 in
Characteristics & Features
Brand Model Compatibility
ZRC-00RE, Z1C-00REBS, MUA006A, Z0F-C002, RC-0002
Collection
Core Collection
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Filter Type
Mesh
Hood Vent Type
Island
Indoor Outdoor
Indoor
Installation Type
Island Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
4
Fan Speeds
5
Sones
6
Volts
120V
Watts
480 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZZREE42BBSGG
UL Listed
Yes
UPC
646328010774