Recirculating Kit, AK12-C
Core Collection Recirculating Kit, AK12-C
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Breeze II model range hoods
- Includes 2 charcoal filter
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- Brand Model Compatibility:
- AK1200CS, AK1200CB, AK1200CW, AK1200CBS, AK1236CS, AK1236CW, AK1236CB, AK1236CBS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2
- Height:
- 8
- Material:
- Plastic
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- Type:
- ZZRC0012
- UPC:
- 646328009976
- Width:
- 10