Recirculating Kit, AK71xxBS
Core Collection Recirculating Kit, AK71xxBS
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Gust model range hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- AK7100BS290-BF, AK7100BS-BF, AK7136BS290-BF, AK7136BS-BF
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Height:
- 1 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- UPC:
- 646328008962
- Width:
- 8 in