Recirculating Kit, ZMO
Core Collection Recirculating Kit, ZMO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Zephyr Modena Wall model range hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- Brand Model Compatibility:
- ZMO-E30AS, ZMO-E30BS, ZMO-M90AS, ZMO-M90BS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- UPC:
- 646328002205