Recirculating Kit, ZNA-xxxDS
Core Collection Recirculating Kit, ZNA-xxxDS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For use with Zephyr Napoli model range hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- Brand Model Compatibility:
- ZNA-E42DS, ZNA-M90DS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Height:
- 1 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- Type:
- ZZRC03NA
- Width:
- 10 in