Recirculating Kit, ZPY-B
Core Collection Recirculating Kit, ZPY-B
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For Use with Zephyr Model Range Hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- Brand Model Compatibility:
- ZPY-E30BS, ZPY-E30BS290, ZPY-E36BS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Height:
- 8 in
- Material:
- Plastic
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- Type:
- ZZRC00PY
- Width:
- 10 in