This product requires certification to purchase.

Recirculating Kit for AK8400AS Power Pack in Stainless

Zephyr

Core Collection Recirculating Kit for AK8400AS Power Pack in Stainless

  • Fast #
  • Part #ZZRC8400A
  • Item #4887479
  • Manufacturer Part #ZRC-8400A
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Recirculating Kit for AK8400AS Power Pack in Stainless

  • Fast #
  • Part #ZZRC8400A
  • Item #4887479
  • Manufacturer Part #ZRC-8400A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Use with Zephyr Tornado Mini Model Range Hoods
  • Includes Charcoal Filters
  • Easy to install
  • Instructions Included
  • Replaces ducted ventilation
  • All hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
AK8400AS, AK8400BS, AK8400BS290
Collection:
Core Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
Filter Type:
Carbon
Material:
Steel
Product Type:
Recirculating Kit
UL Listed:
No
UPC:
646328003677