This product requires certification to purchase.

Recirculating Kit for AK9028AS Liner in Stainless

Zephyr

Core Collection Recirculating Kit for AK9028AS Liner in Stainless

  • Fast #
  • Part #ZZRC9000
  • Item #4737312
  • Manufacturer Part #ZRC-9000
3.4 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Recirculating Kit for AK9028AS Liner in Stainless

  • Fast #
  • Part #ZZRC9000
  • Item #4737312
  • Manufacturer Part #ZRC-9000
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For use with Zephyr Vortex model range hoods
  • Includes Charcoal Filters
  • Easy to install
  • Instructions Included
  • Replaces ducted ventilation
  • All hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
AK9028AS, AK9028AS290, AK9034AS, AK9034AS290, AK9028BS, AK9034BS
Collection:
Core Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
Material:
Steel
Product Type:
Recirculating Kit
UL Listed:
No
UPC:
646328002663