Recirculating Kit for ZAN-E24CS, ZAN-E30CS, ZAN-E30CBS, ZAN-M90CS and ZAN-M90CBS Wall Mount Chimney Hoods in Stainless
Core Collection Recirculating Kit for ZAN-E24CS, ZAN-E30CS, ZAN-E30CBS, ZAN-M90CS and ZAN-M90CBS Wall Mount Chimney Hoods in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Anzio Wall model range hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZAN-E24CS, ZAN-E30CBS, ZAN-E30CS, ZAN-M90CBS, ZAN-M90CS, ZAN-E24DS, ZAN-E30DBS, ZAN-E30DS, ZAN-M90DBS, ZAN-M90DS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- GSA Approved:
- No
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- UPC:
- 646328005510