This product requires certification to purchase.

Recirculating Kit for ZPI-E30AG290 Undercabinet Range Hood in Stainless

Zephyr

Core Collection Recirculating Kit for ZPI-E30AG290 Undercabinet Range Hood in Stainless

  • Fast #
  • Part #ZZRC00PI
  • Item #4887483
  • Manufacturer Part #ZRC-00PI
3.9 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Recirculating Kit for ZPI-E30AG290 Undercabinet Range Hood in Stainless

  • Fast #
  • Part #ZZRC00PI
  • Item #4887483
  • Manufacturer Part #ZRC-00PI
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For use with Zephyr Pisa model range hoods
  • Includes Charcoal Filters
  • Easy to install
  • Instructions Included
  • Replaces ducted ventilation
  • All hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
ZPI-E24AG, ZPI-E24AG290, ZPI-E24AW, ZPI-E24AW290, ZPI-E24BG, ZPI-E24BG290, ZPI-E24BW, ZPI-E24BW290, ZPI-E30AG, ZPI-E30AG290, ZPI-E30AW, ZPI-E30AW290, ZPI-E30BG, ZPI-E30BG290, ZPI-E30BW, ZPI-E30BW290, ZPI-E36AG, ZPI-E36AG290, ZPI-E36BG, ZPI-E36BG290
Collection:
Core Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Duct Size:
6 in
Energy Star Compliant:
No
Filter Type:
Carbon
Material:
Steel
Product Type:
Recirculating Kit
UL Listed:
No
UPC:
646328003714