Recirculating Kit for ZRO-E3CS and ZRO-M90CS Range Hoods in Black
Core Collection Recirculating Kit for ZRO-E3CS and ZRO-M90CS Range Hoods in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Zephyr Roma Wall model range hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZRO-E30CS, ZRO-E30DS, ZRO-M90CS, ZRO-M90DS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- UPC:
- 646328003349