This product requires certification to purchase.

Roma 36 in. LED Island Hood in Stainless Steel, 600 CFM with ACT

Zephyr

Core Collection Roma 36 in. LED Island Hood in Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZRME36FS
  • Item #9889209
  • Manufacturer Part #ZRM-E36FS
3.2 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Roma 36 in. LED Island Hood in Stainless Steel, 600 CFM with ACT

  • Fast #
  • Part #ZZRME36FS
  • Item #9889209
  • Manufacturer Part #ZRM-E36FS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Dual-Level Lighting
  • ICON Touch® Controls
  • Aluminum Mesh Filters
  • Optional Ductless Recirculating Kit
  • Optional Extension Duct Cover Kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4
Application:
Residential
Brand Model Compatibility:
ZRC-02RM, Z1C-01RM, MUA006A, Z0F-C002, RC-0002
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
26-15/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
5
Filter Type:
Mesh
Height:
28 in
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Sones:
6
Type:
ZZRME36FS
UL Listed:
Yes
UPC:
646328010811
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
480 W
Weight:
65.3 lb
Width:
35-7/8 in