Savona 90 cm LED Wall Hood in Black, 600 CFM with ACT
Core Collection Savona 90 cm LED Wall Hood in Black, 600 CFM with ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Dual-Level Lighting
- ICON Touch® Controls
- Aluminum Mesh Filters
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00SV, Z1C-01SAB, MUA006A, Z0F-C002, RC-0002
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 19-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Sones:
- 6
- Type:
- ZZSAM90FB
- UL Listed:
- Yes
- UPC:
- 646328011016
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 31.5 lb
- Width:
- 35-7/16 in