This product requires certification to purchase.

Siena 36 in. Energy Star LED Hood in Stainless Steel

Zephyr

Core Collection Siena 36 in. Energy Star LED Hood in Stainless Steel

  • Fast #
  • Part #ZZSIE36BSES
  • Item #10052742
  • Manufacturer Part #ZSI-E36BS-ES
3.6 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Siena 36 in. Energy Star LED Hood in Stainless Steel

  • Fast #
  • Part #ZZSIE36BSES
  • Item #10052742
  • Manufacturer Part #ZSI-E36BS-ES
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ENERGY STAR® Certified
  • Airflow Control Technology™ (ACT™)
  • ICON Touch® Controls
  • Hybrid baffle filters
  • 3 Year Parts, 1 Year Labor Warranty
  • Lumi Light LED Lighting
  • Optional Extension Duct Cover Kit
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
1.2
Application:
Residential
Brand Model Compatibility:
Z1C-00SI, MUA006A, AK1716
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
21-15/16 in
Duct Size:
8 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Hybrid Baffle
Height:
27-1/2 in
Hood Vent Type:
Over The Range
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Sones:
6
UL Listed:
Yes
UPC:
646328011610
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
144 W
Weight:
41.8 lb
Width:
35-7/8 in